3" x 5", DOT Label, Black on Yellow, HMSL-3503-P100, PK100
Mfr # HMSL-3503-P100
Zoro # G3846026
product price:Â $4.49
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.98
Key Features
Color
Black on Yellow
Language
English
Legend
Caution Unscrew This Bung Slowly
Material
Paper, Self-Sticking
Legend/Background Color
Black/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HMSL-3503-P100
Zoro #
G3846026
UPC #
-
Country of Origin
United States
Dimensions
Height
5"
Width
3"
Label Width
3 in
Label Height
5 in
Details
Color
Black on Yellow
Item
DOT Handling Label
Language
English
Legend
Caution Unscrew This Bung Slowly
Material
Paper, Self-Sticking
Legend/Background Color
Black/Yellow
Message
Caution Unscrew this Bung Slowly
Handling Label/Placard Type
Hazardous Class
Labels per Roll
100
DOT/UN Product Form
Label
Product Type
DOT Handling Label
Description
DOT Handling Label, Language English, Handling Label/Placard Type Hazardous Class, DOT/UN Product Form Label, Message Caution Unscrew this Bung Slowly, Label Width 3 in, Label Height 5 in, Material Paper, Self-Sticking, Labels per Roll 100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.