Zoro Homepage

3" x 5", DOT Label, Black on Yellow, HMSL-3503-P500, PK500

  • Mfr # HMSL-3503-P500

  • Zoro # G3846044


product price: $15.89
/pk 500, $0.03/ea

Key Features

Color
Black on Yellow
Height
5"
Legend
Caution Unscrew This Bung Slowly
Language
English
Material
Paper, Self-Sticking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMSL-3503-P500
Zoro #
G3846044
UPC #
-
Country of Origin
United States

Dimensions

Height
5"
Width
3"
Label Height
5 in
Label Width
3 in

Details

Color
Black on Yellow
Item
DOT Container Label
Legend
Caution Unscrew This Bung Slowly
Language
English
Material
Paper, Self-Sticking
Legend/Background Color
Black/Yellow
DOT/UN Product Form
Label
Handling Label/Placard Type
Hazardous Class
Labels per Roll
500
Message
Caution Unscrew This Bung Slowly. Do Not Unscrew Entirely Until All Interior Pressure Has Escaped Through The Loosened Threads. Remove Bung In Open Air. Keep All Flame, Light and Fires Away. Enclosed Electric Lights Are Safe.
Product Type
DOT Container Label

Description

DOT Container Label, Language English, Handling Label/Placard Type Hazardous Class, DOT/UN Product Form Label, Message Caution Unscrew This Bung Slowly. Do Not Unscrew Entirely Until All Interior Pressure Has Escaped Through The Loosened Threads. Remove Bung In Open Air. Keep All Flame, Light and Fires Away. Enclosed Electric Lights Are Safe., Label Width 3 in, Label Height 5 in, Material Paper, Self-Sticking, Labels per Roll 500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.