4" x 4", Black on Orange DOT Label, 1.5 Blasting Agent Legend, PK500
Mfr # HMSL-0101-P500
Zoro # G3845161
product price:Â $15.49
/pk 500, $0.03/eaKey Features
Color
Black on Orange
Height
4"
Legend
1.5 Blasting Agent
Language
English
Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HMSL-0101-P500
Zoro #
G3845161
UPC #
-
Country of Origin
United States
Dimensions
Height
4"
Width
4"
Label Height
4 in
Label Width
4 in
Details
Color
Black on Orange
Item
DOT Container Label
Legend
1.5 Blasting Agent
Language
English
Material
Paper
Legend/Background Color
Black/Orange
Class
1
Message
1.5 Blasting Agent
Hazard Class
Class 1 (Explosives)
DOT/UN Product Form
Label
Labels per Roll
500
Container Label/Placard Type
Hazardous Class
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Label, Message 1.5 Blasting Agent, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.