Calibration Label, ENG, Black/White, PK350, TC1-10602
Mfr # TC1-10602
Zoro # G4840787
product price: $15.59
/pk 350, $0.04/eaKey Features
Header
Calibrated
Material
Polyester
Width
1 in
Height
1/2 in
Standards
ISO Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC1-10602
Zoro #
G4840787
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Height
1/2 in
Label Width
1 in
Label Height
1/2 in
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black, White, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 in, Language English, Number of Labels 350, Preprinted Images Black Header Stripe, Preprinted Legend By_______Date_______Due_______, Product Type Calibration Label, Subject Matter Calibration, Indoor/Outdoor Usage Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.