Inspection Label, ENG, Maintenance, PK350, TC1-10911
Mfr # TC1-10911
Zoro # G1876086
product price: $12.99
/pk 350, $0.04/eaKey Features
Header
Maintenance
Material
Polyester
Width
1 in
Height
1/2 in
Subject Matter
Maintenance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC1-10911
Zoro #
G1876086
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Height
1/2 in
Label Width
1 in
Label Height
1/2 in
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color White, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 in, Language English, Number of Labels 350, Preprinted Images Not Applicable, Preprinted Legend By_______Date______, Product Type Inspection Label, Subject Matter Maintenance, Indoor/Outdoor Usage Indoor, Resistance Properties Chemical-Resistant, Standards ISO Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.