Zoro Homepage

Inspection Label, English, Inventory, PK350, TC-39526

  • Mfr # TC-39526

  • Zoro # G4842607


product price: $13.09
/pk 350, $0.04/ea

Key Features

Header
Shelf Life
Material
Polyester
Width
1 1/2 in
Height
5/8 in
Subject Matter
Shelf Life
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-39526
Zoro #
G4842607
UPC #
-
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
5/8 in
Label Height
5/8 in
Label Width
1 1/2 in

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Red, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Images Red Header Stripe, Preprinted Legend Exp. Date_______, Product Type Inspection Label, Subject Matter Shelf Life, Indoor/Outdoor Usage Indoor, Resistance Properties Chemical-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.