GHS Label, 4 in H, 2 in W, Paper, PK100

  • Mfr # RTK-66-V-100

  • Zoro # G2664681


product price:  $55.19
/pk 100, $0.55/ea

Key Features

Material
Vinyl
Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTK-66-V-100
Zoro #
G2664681
UPC #
-
Country of Origin
United States

Dimensions

Width
6"

Details

Item
NFR Label
Material
Vinyl

Description

NFPA Label, Adhesive Adhesive, Adhesive Properties Permanent Adhesive, Background Color Black/Blue/Red/Yellow/White, Height 6 in, Material Vinyl, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Images No Image, Preprinted Text No Text, Product Type NFPA Label, Retroreflective Grade Non-Reflective, Standards NFPA, Thickness 0.035 in, Width 6 in, Number of Labels 100, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.