This item is Discontinued.

Stranco Pipe Mrkr, 2400 Volts, Orng, 1-1/8x4in., PK5 CVB-1061-PK

Pipe Mrkr, 2400 Volts, Orng, 1-1/8x4in., PK5 (Discontinued)

  • Mfr # CVB-1061-PK
  • Zoro # G4904033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVB-1061-PK
Zoro #
G4904033
UPC #
-
Country of Origin
United States

Dimensions

Height
1 1/8 in
Width
4 1/2 in
Length
1 1/8 in
Character Height
0.75 in
Thickness
0.005 in

Details

Item
Pipe Marker
Legend
2400 Volts
Background Color
Orange
Legend Color
Black
Fits Pipe O.D.
3 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Flow Direction Arrow
Not Included
Language
English
Markers per Card
4
Self-Adhesive
Yes
Legend Alpha Range
0 to 9
ANSI/ASME A13.1
No
Glow In The Dark
No
Pipe Marker Package Type
Card
Protective Coating
Clear Film Laminate
Number of Pipe Markers
20
NFPA 99, CGA C-9
No
Water Resistant
Yes
With or Without Arrows
Without
Weather Resistant
Yes
ISO 14726
No
UV Resistant
No
Pipe Marker Legend
2400 Volts
Pipe Marker Material
Coiled Plastic
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Legend Text Color
Black
Reflective
No
Adhesive Material
Acrylic
Maximum Service Temperature
176 Degrees F
Printed Language
English
Chemical Resistant
Yes
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
50 Degrees F
Adhesion Strength
101 oz/in
Abrasion Resistant
Yes
Minimum Pipe O.D.
3 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
Yes

Description

Pipe Marker, Legend 2400 Volts, Markers per Card 4, Character Height 0.75 in, Legend Color Black, Background Color Orange, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.