This item is Discontinued.

Stranco Pipe Mrkr, 460 Volts, 1-1/4in.andSmllr, PK5 CVC-1053-PK

Pipe Mrkr, 460 Volts, 1-1/4in.andSmllr, PK5 (Discontinued)

  • Mfr # CVC-1053-PK
  • Zoro # G4910491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVC-1053-PK
Zoro #
G4910491
UPC #
-
Country of Origin
United States

Dimensions

Height
1/2 in
Width
2 1/4 in
Length
1/2 in
Character Height
0.3125 in
Thickness
0.005 in

Details

Item
Pipe Marker
Legend
460 Volts
Background Color
Orange
Legend Color
Black
Fits Pipe O.D.
1 1/4 in and Smaller
Marker Attachment Style
Self-Adhesive
Material
vinyl
Flow Direction Arrow
Not Included
Language
English
Markers per Card
18
Legend Alpha Range
0 to 9
Self-Adhesive
Yes
Glow In The Dark
No
Reflective
No
Weather Resistant
Yes
Chemical Resistant
Yes
Minimum Application Temperature
50 Degrees F
ISO 14726
No
UV Resistant
No
Maximum Service Temperature
176 Degrees F
Water Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic
Pipe Marker Material
Polyester
Humidity Resistant
Yes
Pipe Marker Legend
460 Volts
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Printed Language
English
Legend Text Color
Black
Adhesion Strength
101 oz/in
Adhesive Style
Permanent
Pipe Marker Package Type
Card
Minimum Pipe O.D.
2 in
Finish
Glossy
ANSI/ASME A13.1
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
Clear Film Laminate
NFPA 99, CGA C-9
No
Number of Pipe Markers
90
With or Without Arrows
Without

Description

Pipe Marker, Legend 460 Volts, Markers per Card 18, Character Height 0.3125 in, Legend Color Black, Background Color Orange, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.