DOT Container Placard, Inhalation Hazard, Rigid Styrene, 10-4/5" W x 10-4/5" H

  • Mfr # DOTP-0104-PS

  • Zoro # G4845294


product price:  $2.19
/ea
Sold in multiples of 5 for $10.95

Key Features

Width
10-4/5"
Height
10-4/5"
Material
Rigid Styrene
Legend/Background Color
Black/white
Legend
Inhalation Hazard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DOTP-0104-PS
Zoro #
G4845294
UPC #
-
Country of Origin
United States

Dimensions

Width
10-4/5"
Height
10-4/5"
Label Height
10 3/4 in
Label Width
10 3/4 in

Details

Item
DOT Container Placard
Material
Rigid Styrene
Legend/Background Color
Black/white
Legend
Inhalation Hazard
Class
2
Standards
49 CFR 172
Message
Inhalation Hazard
DOT/UN Product Form
Placard
Hazard Class
Class 2 (Gases)
Container Label/Placard Type
Hazardous Class
Language
English
Product Type
DOT Container Placard
Color
Black on White

Description

DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Placard, Message Inhalation Hazard, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Rigid Styrene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.