This item is Discontinued.

Stranco Vehicle Plcrd, Spntanously Combstble, PK10 DOTP-0043-T10

Vehicle Plcrd, Spntanously Combstble, PK10 (Discontinued)

  • Mfr # DOTP-0043-T10
  • Zoro # G4850422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DOTP-0043-T10
Zoro #
G4850422
UPC #
-
Country of Origin
United States

Dimensions

Height
10-4/5"
Width
10-4/5"
Label Height
10 3/4 in
Label Width
10 3/4 in

Details

Standards
49 CFR 172
Class
4
Legend
Spontaneously Combustible
Legend/Background Color
Black/Red, White
Item
DOT Container Placard
Material
Tagboard
Hazard Class
Class 4 (Flammable Solids)
Message
Spontaneously Combustible
DOT/UN Product Form
Placard
Container Label/Placard Type
Hazardous Class
Language
English
Color
Black on Red and White

Description

DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 4 (Flammable Solids), DOT/UN Product Form Placard, Message Spontaneously Combustible, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Tagboard, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.