
DOT Container Placard, Dangerous When Wet, Self-Adhesive Vinyl, 10-4/5" W x 10-4/5" H, 10 PK
Mfr # DOTP-0044-V10
Zoro # G4841182
product price: $5.59
/pk 10, $0.56/eaKey Features
Width
10-4/5"
Height
10-4/5"
Material
Self-Adhesive Vinyl
Legend/Background Color
White/blue
Legend
Dangerous When Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DOTP-0044-V10
Zoro #
G4841182
UPC #
-
Country of Origin
United States
Dimensions
Width
10-4/5"
Height
10-4/5"
Label Width
10 3/4 in
Label Height
10 3/4 in
Details
Item
DOT Container Placard
Material
Self-Adhesive Vinyl
Legend/Background Color
White/blue
Legend
Dangerous When Wet
Class
4
Standards
49 CFR 172
Message
Dangerous When Wet
Language
English
DOT/UN Product Form
Placard
Hazard Class
Class 4 (Flammable Solids)
Container Label/Placard Type
Hazardous Class
Product Type
DOT Container Placard
Color
White on Blue
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 4 (Flammable Solids), DOT/UN Product Form Placard, Message Dangerous When Wet, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Self-Adhesive Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.