Zoro Homepage

Inspection Label, Bilingual, Maint, PK225

  • Mfr # TC3-211-5

  • Zoro # G4843833


product price: $13.79
/pk 225, $0.06/ea

Key Features

Header
Do Not Use/No Usar
Material
Polyester
Width
2 1/4 in
Height
1 in
Subject Matter
Do Not Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC3-211-5
Zoro #
G4843833
UPC #
-
Country of Origin
United States

Dimensions

Width
2 1/4 in
Height
1 in
Label Height
1 in
Label Width
2 1/4 in

Details

Header
Do Not Use/No Usar
Material
Polyester
Subject Matter
Do Not Use
Language
English, Spanish
Shape
Rectangle
Color
Red
Legend
After/Despues
Write on Surface
Yes
Self-Adhesive
Yes
Item
Inspection Label
No. of Labels
225
Product Type
Inspection Label
Adhesive
Adhesive
Adhesive Material
Acrylic
Adhesive Type
Permanent Adhesive
Label Shape
Rectangle
Preprinted Legend
After/Despues
Label Material
Polyester
Label Color
Red on White
Number of Labels
225

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Red, White, Label Diameter Not Applicable, Label Height 1 in, Label Material Polyester, Label Shape Rectangle, Label Width 2 1/4 in, Language English, Spanish, Number of Labels 225, Preprinted Images Red Header Stripe, Preprinted Legend After/Despues, Product Type Inspection Label, Subject Matter Do Not Use, Indoor/Outdoor Usage Indoor, Resistance Properties Chemical-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.