Inspection Label, ENG, Maintenance, PK225, TC3-22130
Mfr # TC3-22130
Zoro # G6648302
product price: $17.85
/pk 225, $0.08/eaKey Features
Material
Polyester
Width
2 1/4 in
Height
1 in
Subject Matter
Maintenance
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC3-22130
Zoro #
G6648302
UPC #
-
Country of Origin
United States
Dimensions
Width
2 1/4 in
Height
1 in
Details
Material
Polyester
Subject Matter
Maintenance
Language
English
Legend
Danger Pinch Point
Legend/Background Color
Red, Black/White
Write on Surface
Yes
Self-Adhesive
Yes
No. of Labels
225
Item
Inspection Label
Product Type
QC Inspection Labels
Printed Language
English
Sign Background Color
Black, Red, White
Sign Material
Polyester
Adhesive Type
Permanent Adhesive
Sign Legend
Danger Pinch Point
Description
Inspection Label, English, Sign Legend Danger Pinch Point, Package Quantity 225
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.