Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Label, ENG, Maintenance, PK225, TCSL3-21013

  • Mfr # TCSL3-21013

  • Zoro # G4847421


product price: $25.15
/pk 225, $0.11/ea

Key Features

Header
Repaired By
Material
Polyester
Width
2 1/4 in
Height
1 in
Subject Matter
Repaired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCSL3-21013
Zoro #
G4847421
UPC #
-
Country of Origin
United States

Dimensions

Width
2 1/4 in
Height
1 in
Label Height
1 in
Label Width
2 1/4 in

Details

Header
Repaired By
Material
Polyester
Subject Matter
Repaired
Language
English
Color
Blue on White
Legend
Initials_______Date_______
Legend/Background Color
Blue/White
Write on Surface
Yes
No. of Labels
225
Item
Inspection Label
Laminated
Yes
Product Type
Inspection Label
Adhesive
Adhesive
Label Color
Blue
Resistance Properties
Abrasion-Resistant, Chemical Resistant
Adhesive Type
Permanent Adhesive
Adhesive Material
Acrylic
Label Finish
Laminated
Preprinted Legend
Initials_______Date_______
Label Shape
Rectangle
Label Material
Polyester
Number of Labels
225

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Blue, White, Label Diameter Not Applicable, Label Height 1 in, Label Material Polyester, Label Shape Rectangle, Label Width 2 1/4 in, Language English, Number of Labels 225, Preprinted Images Blue Header Stripe, Preprinted Legend Initials_______Date_______, Product Type Inspection Label, Subject Matter Repaired, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.