Inspection Label, ENG, Maintenance, PK350, TC-10905
Mfr # TC-10905
Zoro # G9685602
product price: $12.49
/pk 350, $0.04/eaKey Features
Header
Extinguisher
Material
Polyester
Width
1 1/2 in
Height
5/8 in
Subject Matter
Maintenance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-10905
Zoro #
G9685602
UPC #
-
Country of Origin
United States
Dimensions
Width
1 1/2 in
Height
5/8 in
Label Width
1 1/2 in
Label Height
5/8 in
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Red, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Images Red Header Stripe, Preprinted Legend By_______, Checked Date_______, Product Type Inspection Label, Subject Matter Maintenance, Indoor/Outdoor Usage Indoor, Resistance Properties Chemical-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.