Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Label, ENG, Maintenance, PK350, TC-20901

  • Mfr # TC-20901

  • Zoro # G9091162


product price: $13.19
/pk 350, $0.04/ea

Key Features

Header
Service Record
Material
Polyester
Width
1 1/2 in
Height
5/8 in
Subject Matter
Maintenance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-20901
Zoro #
G9091162
UPC #
-
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
5/8 in
Label Width
1 1/2 in
Label Height
5/8 in

Details

Header
Service Record
Material
Polyester
Subject Matter
Maintenance
Language
English
Legend
Serv Date_______By_______Next Serv Date_______
Legend/Background Color
Black/white
Write on Surface
Yes
Self-Adhesive
Yes
No. of Labels
350
Item
Inspection Label
Product Type
Maintenance Label
Adhesive
Adhesive
Number of Labels
350
Label Color
Black, White
Adhesive Material
Acrylic
Preprinted Legend
By_______, Next Serv Date_______, Serv Date_______
Label Material
Polyester
Adhesive Type
Permanent Adhesive
Label Shape
Rectangle

Description

Maintenance Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Images Black Header Stripe, Preprinted Legend By_______, Next Serv Date_______, Serv Date_______, Product Type Maintenance Label, Subject Matter Maintenance, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.