Inspection Label, ENG, Maintenance, PK350, TCB-106-YL
Mfr # TCB-106-YL
Zoro # G9685566
product price: $12.39
/pk 350, $0.04/eaKey Features
Header
No Header
Material
Polyester
Width
1 1/2 in
Height
5/8 in
Subject Matter
Maintenance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCB-106-YL
Zoro #
G9685566
UPC #
-
Country of Origin
United States
Dimensions
Width
1 1/2 in
Height
5/8 in
Details
Header
No Header
Material
Polyester
Subject Matter
Maintenance
Language
English
Legend
Blank
Legend/Background Color
Clear/Yellow
Write on Surface
Yes
Self-Adhesive
Yes
No. of Labels
350
Item
Inspection Label
Product Type
QC Inspection Labels
Sign Background Color
Clear, Yellow
Sign Material
Polyester
Printed Language
English
Sign Legend
Blank
Adhesive Type
Permanent Adhesive
Description
Inspection Label, English, Sign Legend Blank, Package Quantity 350
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.