Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Label, ENG, Maintenance, PK350, TCSL2-10703

  • Mfr # TCSL2-10703

  • Zoro # G7224691


product price: $26.19
/pk 350, $0.07/ea

Key Features

Header
No Header
Material
Polyester
Width
1 1/2 in
Height
5/8 in
Subject Matter
Next Service Due
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCSL2-10703
Zoro #
G7224691
UPC #
-
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
5/8 in
Label Height
5/8 in
Label Width
1 1/2 in

Details

Header
No Header
Material
Polyester
Subject Matter
Next Service Due
Language
English
Color
Black
Mounting Style
Self-adhesive
Legend
Next Service Due_______
Background Color
White
Legend/Background Color
White
Write on Surface
Yes
Laminated
Yes
Item
Inspection Label
No. of Labels
350
Product Type
Maintenance Label
Adhesive
Adhesive
Adhesive Type
Permanent Adhesive
Label Material
Polyester
Label Color
Black, White
Label Shape
Rectangle
Number of Labels
350
Preprinted Legend
Next Service Due_______
Resistance Properties
Abrasion-Resistant, Chemical Resistant
Adhesive Material
Acrylic

Description

Maintenance Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Images Not Applicable, Preprinted Legend Next Service Due_______, Product Type Maintenance Label, Subject Matter Next Service Due, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.