Zoro Homepage

Inspection Label, ENG, Maintenance, PK350, TCSL2-21017

  • Mfr # TCSL2-21017

  • Zoro # G4848015


product price: $24.79
/pk 350, $0.07/ea

Key Features

Material
Polyester
Width
1 1/2 in
Height
5/8 in
Subject Matter
Maintenance
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCSL2-21017
Zoro #
G4848015
UPC #
-
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
5/8 in
Label Height
5/8 in
Label Width
1 1/2 in

Details

Material
Polyester
Subject Matter
Maintenance
Language
English
Color
Green
Legend
Virus Checked
Write on Surface
Yes
No. of Labels
350
Item
Inspection Label
Laminated
Yes
Product Type
Inspection Label
Adhesive
Adhesive
Label Shape
Rectangle
Adhesive Material
Acrylic
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Number of Labels
350
Preprinted Legend
Virus Checked
Label Material
Polyester
Label Finish
Laminated
Label Color
Green on White
Adhesive Type
Permanent Adhesive

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Images Green Header Stripe, Preprinted Legend Virus Checked, Product Type Inspection Label, Subject Matter Maintenance, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.