Inspection Label, ENG, Maintenance, PK350, TCSL2-22131
Mfr # TCSL2-22131
Zoro # G6416855
product price: $39.19
/pk 350, $0.11/eaKey Features
Header
Ladder Inspected
Material
Polyester
Width
1 1/2 in
Height
5/8 in
Subject Matter
Maintenance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCSL2-22131
Zoro #
G6416855
UPC #
-
Country of Origin
United States
Dimensions
Width
1 1/2 in
Height
5/8 in
Label Height
5/8 in
Label Width
1 1/2 in
Description
Maintenance Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Images Green Header Stripe, Preprinted Legend By_______, Date_______, Next Due_______, Product Type Maintenance Label, Subject Matter Maintenance, Indoor/Outdoor Usage Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.