Inspection Label, ENG, Maintenance, PK450
Mfr # TCSL1-10911
Zoro # G4849564
product price: $34.09
/pk 450, $0.08/eaKey Features
Header
Maintenance
Material
Polyester
Width
1 in
Height
1/2 in
Subject Matter
Maintenance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCSL1-10911
Zoro #
G4849564
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Height
1/2 in
Label Width
1 in
Label Height
1/2 in
Details
Header
Maintenance
Material
Polyester
Subject Matter
Maintenance
Language
English
Legend
By_______Date_______
Write on Surface
Yes
Item
Inspection Label
Laminated
Yes
No. of Labels
450
Product Type
Inspection Label
Adhesive
Adhesive
Adhesive Material
Acrylic
Resistance Properties
Abrasion-Resistant, Chemical Resistant
Preprinted Legend
By_______Date______
Number of Labels
450
Label Color
Blue
Label Finish
Laminated
Adhesive Type
Permanent Adhesive
Label Material
Polyester
Label Shape
Rectangle
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Blue, White, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 in, Language English, Number of Labels 450, Preprinted Images Blue Header Stripe, Preprinted Legend By_______Date______, Product Type Inspection Label, Subject Matter Maintenance, Indoor/Outdoor Usage Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.