Inspection Label, English, Inventory, PK350, TC-21014
Mfr # TC-21014
Zoro # G4845985
product price: $13.49
/pk 350, $0.04/eaKey Features
Material
Polyester
Width
1 1/2 in
Height
5/8 in
Subject Matter
Inventory
Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-21014
Zoro #
G4845985
UPC #
-
Country of Origin
United States
Dimensions
Width
1 1/2 in
Height
5/8 in
Label Width
1 1/2 in
Label Height
5/8 in
Details
Material
Polyester
Subject Matter
Inventory
Language
English
Legend
Serial No.
Legend/Background Color
Blue/White
Write on Surface
Yes
Self-Adhesive
Yes
Item
Inspection Label
No. of Labels
350
Product Type
Inspection Label
Adhesive
Adhesive
Adhesive Type
Permanent Adhesive
Label Shape
Rectangle
Preprinted Legend
Serial No.
Label Color
Blue
Label Material
Polyester
Number of Labels
350
Adhesive Material
Acrylic
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Blue, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Images Blue Header Stripe, Preprinted Legend Serial No., Product Type Inspection Label, Subject Matter Inventory, Indoor/Outdoor Usage Indoor, Resistance Properties Chemical-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.