Inspection Label, English, Inventory, PK350, TCSL2-10743
Mfr # TCSL2-10743
Zoro # G4843851
product price: $25.15
/pk 350, $0.07/eaKey Features
Header
Inventory
Material
Polyester
Width
1 1/2 in
Height
5/8 in
Subject Matter
Inventory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCSL2-10743
Zoro #
G4843851
UPC #
-
Country of Origin
United States
Dimensions
Width
1 1/2 in
Height
5/8 in
Details
Header
Inventory
Material
Polyester
Subject Matter
Inventory
Language
English
Shape
Rectangle
Color
Black/White
Header Background Color
Black
Mounting Style
Self-adhesive
Legend
No., Date, Count, By
Background Color
White, Black
Legend/Background Color
White
Write on Surface
Yes
Laminated
Yes
No. of Labels
350
Item
Inspection Label
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Images Black Header Stripe, Preprinted Legend Inventory, Product Type Inspection Label, Subject Matter Inventory, Indoor/Outdoor Usage Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.