Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inspection Label, English, Inventory, PK350, TCSL2-39526

  • Mfr # TCSL2-39526

  • Zoro # G4841033


product price: $27.89
/pk 350, $0.08/ea

Key Features

Header
Shelf Life
Material
Polyester
Width
1 1/2 in
Height
5/8 in
Subject Matter
Shelf Life
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCSL2-39526
Zoro #
G4841033
UPC #
-
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
5/8 in
Label Height
5/8 in
Label Width
1 1/2 in

Details

Header
Shelf Life
Material
Polyester
Subject Matter
Shelf Life
Language
English
Shape
Rectangle
Color
Red
Header Background Color
Red
Mounting Style
Self-adhesive
Legend
Exp. Date
Background Color
White, Red
Legend/Background Color
White
Write on Surface
Yes
No. of Labels
350
Item
Inspection Label
Laminated
Yes
Product Type
Inspection Label
Adhesive
Adhesive
Resistance Properties
Abrasion-Resistant, Chemical Resistant
Label Finish
Laminated
Number of Labels
350
Label Shape
Rectangle
Adhesive Material
Acrylic
Adhesive Type
Permanent Adhesive
Preprinted Legend
Exp. Date_______
Label Material
Polyester
Label Color
Red

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Red, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Images Red Header Stripe, Preprinted Legend Exp. Date_______, Product Type Inspection Label, Subject Matter Shelf Life, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.