Zoro Homepage

Inspection Label, English, Quality, PK225, TC3-21006

  • Mfr # TC3-21006

  • Zoro # G4849643


product price: $14.19
/pk 225, $0.06/ea

Key Features

Header
Certification
Material
Polyester
Width
2 1/4 in
Height
1 in
Subject Matter
Certification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC3-21006
Zoro #
G4849643
UPC #
-
Country of Origin
United States

Dimensions

Width
2 1/4 in
Height
1 in
Label Height
1 in
Label Width
2 1/4 in

Details

Header
Certification
Material
Polyester
Subject Matter
Certification
Language
English
Color
Black
Legend
By_______Date________Due_______
Legend/Background Color
Black/white
Write on Surface
Yes
No. of Labels
225
Item
Inspection Label
Self-Adhesive
Yes
Product Type
Inspection Label
Adhesive
Adhesive
Label Color
Black
Adhesive Material
Acrylic
Preprinted Legend
By_______Date_______Due______
Number of Labels
225
Label Material
Polyester
Label Shape
Rectangle
Adhesive Type
Permanent Adhesive

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black, White, Label Diameter Not Applicable, Label Height 1 in, Label Material Polyester, Label Shape Rectangle, Label Width 2 1/4 in, Language English, Number of Labels 225, Preprinted Images Black Header Stripe, Preprinted Legend By_______Date_______Due_______, Product Type Inspection Label, Subject Matter Certification, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.