Inspection Label, English, Quality, PK225, TC3-21015
Mfr # TC3-21015
Zoro # G4846651
product price: $15.49
/pk 225, $0.07/eaKey Features
Header
Tested
Material
Polyester
Width
2 1/4 in
Height
1 in
Subject Matter
Tested
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC3-21015
Zoro #
G4846651
UPC #
-
Country of Origin
United States
Dimensions
Width
2 1/4 in
Height
1 in
Label Width
2 1/4 in
Label Height
1 in
Details
Header
Tested
Material
Polyester
Subject Matter
Tested
Language
English
Legend
Date_______Initials_______
Legend/Background Color
Green/White
Write on Surface
Yes
Item
Inspection Label
No. of Labels
225
Self-Adhesive
Yes
Product Type
Inspection Label
Adhesive
Adhesive
Adhesive Material
Acrylic
Label Material
Polyester
Label Shape
Rectangle
Label Color
Green
Number of Labels
225
Adhesive Type
Permanent Adhesive
Preprinted Legend
Date_______Initials_______
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, White, Label Diameter Not Applicable, Label Height 1 in, Label Material Polyester, Label Shape Rectangle, Label Width 2 1/4 in, Language English, Number of Labels 225, Preprinted Images Green Header Stripe, Preprinted Legend Date_______Initials_______, Product Type Inspection Label, Subject Matter Tested, Indoor/Outdoor Usage Indoor, Resistance Properties Chemical-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.