Zoro Homepage

Inspection Label, English, Quality, PK350, TC-21007

  • Mfr # TC-21007

  • Zoro # G4841627


product price: $15.19
/pk 350, $0.04/ea

Key Features

Header
Checked
Material
Polyester
Width
1 1/2 in
Height
5/8 in
Subject Matter
Checked
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-21007
Zoro #
G4841627
UPC #
-
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
5/8 in
Label Width
1 1/2 in
Label Height
5/8 in

Details

Header
Checked
Material
Polyester
Subject Matter
Checked
Language
English
Legend
By_______Date_______
Write on Surface
Yes
Self-Adhesive
Yes
No. of Labels
350
Item
Inspection Label
Product Type
Inspection Label
Adhesive
Adhesive
Label Color
Red on White
Number of Labels
350
Label Shape
Rectangle
Adhesive Material
Acrylic
Preprinted Legend
By_______Date______
Adhesive Type
Permanent Adhesive
Label Material
Polyester

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Red, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Images Red Header Stripe, Preprinted Legend By_______Date______, Product Type Inspection Label, Subject Matter Checked, Indoor/Outdoor Usage Indoor, Resistance Properties Chemical-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.