Zoro Homepage

Inspection Label, English, Quality, PK350, TC1-21009

  • Mfr # TC1-21009

  • Zoro # G4850237


product price: $15.39
/pk 350, $0.04/ea

Key Features

Header
Do Not Use
Material
Polyester
Width
1 in
Height
1/2 in
Subject Matter
Do Not Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC1-21009
Zoro #
G4850237
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Height
1/2 in
Label Height
1/2 in
Label Width
1 in

Details

Header
Do Not Use
Material
Polyester
Subject Matter
Do Not Use
Language
English
Shape
Rectangle
Color
Red
Legend
After Date_______
Legend/Background Color
Red/white
Write on Surface
Yes
Self-Adhesive
Yes
No. of Labels
350
Item
Inspection Label
Product Type
Inspection Label
Adhesive
Adhesive
Adhesive Type
Permanent Adhesive
Label Shape
Rectangle
Label Color
Red
Preprinted Legend
After Date______
Adhesive Material
Acrylic
Label Material
Polyester
Number of Labels
350

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Red, White, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 in, Language English, Number of Labels 350, Preprinted Images Red Header Stripe, Preprinted Legend After Date_______, Product Type Inspection Label, Subject Matter Do Not Use, Indoor/Outdoor Usage Indoor, Resistance Properties Chemical-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.