Zoro Homepage

InspectionLabel, Multicolor, PK182

  • Mfr # TC-COLOR-PACK

  • Zoro # G4189306


product price: $9.19
/pk 182, $0.05/ea

Key Features

Header
Calibrated
Material
Polyester
Width
1 1/2 in
Height
5/8 in
Standards
ISO Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-COLOR-PACK
Zoro #
G4189306
UPC #
-
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
5/8 in
Label Height
5/8 in
Label Width
1 1/2 in

Details

Header
Calibrated
Material
Polyester
Standards
ISO Quality
Subject Matter
Calibration
Language
English
Color
Assorted
Legend
By_______Date_______Due_______
Legend/Background Color
Assorted
Write on Surface
Yes
Self-Adhesive
Yes
Item
Inspection Label
No. of Labels
182
Product Type
Inspection Label
Adhesive
Adhesive
Label Shape
Rectangle
Preprinted Legend
By_______Date_______Due_______
Number of Labels
182
Label Material
Polyester
Adhesive Type
Permanent Adhesive
Label Color
Assorted
Adhesive Material
Acrylic

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black, Brown, Blue, Gray, Green, Light Blue, Magenta, Orange, Pink, Purple, Red, Yellow, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 182, Preprinted Images Header Stripe Combo Pack, Preprinted Legend By_______Date_______Due_______, Product Type Inspection Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.