Zoro Homepage

InspectionLabel, White, Polyester, PK225

  • Mfr # TCB-203-WH

  • Zoro # G4849616


product price: $14.29
/pk 225, $0.06/ea

Key Features

Header
No Header
Material
Polyester
Width
2 1/4 in
Height
1 in
Subject Matter
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCB-203-WH
Zoro #
G4849616
UPC #
-
Country of Origin
United States

Dimensions

Width
2 1/4 in
Height
1 in
Label Width
2 1/4 in
Label Height
1 in

Details

Header
No Header
Material
Polyester
Subject Matter
Blank
Language
No Text
Color
White
Legend
Blank
Legend/Background Color
White
Write on Surface
Yes
Self-Adhesive
Yes
Item
Inspection Label
Product Type
Inspection Label
Adhesive
Adhesive
Number of Labels
225
Adhesive Material
Acrylic
Label Material
Polyester
Label Shape
Rectangle
Adhesive Type
Permanent Adhesive
Preprinted Legend
Blank
Label Color
White

Description

Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color White, Label Diameter Not Applicable, Label Height 1 in, Label Material Polyester, Label Shape Rectangle, Label Width 2 1/4 in, Language No Text, Number of Labels 225, Preprinted Images Not Applicable, Preprinted Legend Blank, Product Type Inspection Label, Subject Matter Blank, Indoor/Outdoor Usage Indoor, Resistance Properties Chemical-Resistant, Standards ISO Quality

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.