InspectionLabel, White, Polyester, PK350
Mfr # TCB-106-WH
Zoro # G4849582
product price: $12.99
/pk 350, $0.04/eaKey Features
Header
No Header
Material
Polyester
Width
1 1/2 in
Height
5/8 in
Subject Matter
Inventory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCB-106-WH
Zoro #
G4849582
UPC #
-
Country of Origin
United States
Dimensions
Width
1 1/2 in
Height
5/8 in
Label Width
1 1/2 in
Label Height
5/8 in
Details
Header
No Header
Material
Polyester
Subject Matter
Inventory
Language
No Text
Color
White
Legend
Blank
Item
Inspection Label
Self-Adhesive
Yes
Product Type
Inspection Label
Adhesive
Adhesive
Preprinted Legend
Blank
Number of Labels
350
Adhesive Material
Acrylic
Label Color
White
Label Shape
Rectangle
Adhesive Type
Permanent Adhesive
Label Material
Polyester
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language No Text, Number of Labels 350, Preprinted Images Not Applicable, Preprinted Legend Blank, Product Type Inspection Label, Subject Matter Inventory, Indoor/Outdoor Usage Indoor, Resistance Properties Chemical-Resistant, Standards ISO Quality
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.