Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSL-811-10PK
Zoro #
G3054091
UPC #
-
Country of Origin
United States
Dimensions
Width
5"
Height
3-1/2"
Details
Header
Caution
Material
vinyl
Subject Matter
Personal Protection
Language
English
Shape
Rectangle
Header Background Color
Black
Legend
Caution Eye Protection Required
Background Color
Yellow
Legend/Background Color
Black/Yellow
Legend Color
black
Self-Adhesive
Yes
Item
Label
Legend Style
Symbol and Text
Metal Detectable
No
Header Legend Color
Yellow
Description
Label, Language English, Legend Caution Eye Protection Required, Header Caution, Material Vinyl, Height 3-1/2 In., Width 5 In., Legend Color Black, Background Color Yellow, Legend Style Symbol and Text, Shape Rectangle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.