Zoro Homepage

Label, E, 4.5 In x 4.5 In, 500 Labels

  • Mfr # HMSL-450E-P500

  • Zoro # G4812963


product price: $15.89
/ea

Key Features

Language
English
Legend
E
Material
Paper
Height
4 1/2 in
Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMSL-450E-P500
Zoro #
G4812963
UPC #
-
Country of Origin
United States

Dimensions

Height
4 1/2 in
Width
4 1/2 in
Thickness
0.004 in

Description

Label, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend E, Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.