Zoro Homepage

Label, Information, 3-1/2 In. H, PK10, OSL-830-10PK

  • Mfr # OSL-830-10PK

  • Zoro # G4332456


product price: $5.69
/pk 10, $0.57/ea
Sold in multiples of 2 for $11.38

Key Features

Header
Danger
Material
Vinyl
Width
5 in
Height
3 1/2 in
Standards
ANSI Z535, OSHA 29 CFR 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSL-830-10PK
Zoro #
G4332456
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.005 in
Sign Legend Character Height
1/4 in

Details

Header
Danger
Material
Vinyl
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Black/White on /Black/Red/White
Header Background Color
Black, Red, White
Legend
Danger Follow Confined Space Entry Procedures Before Entering
Background Color
White
Legend/Background Color
Black, White/Black, Red, White
Write on Surface
No
Metal Detectable
No
Self-Adhesive
Yes
Header Legend Color
White
Legend Style
Text
Legend Color
Black
Item
Label
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Printed Language
English
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Sign Material
Polyester
Sign Mounting Location
Door, Equipment, Wall
Adhesive Style
Permanent
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Sign Header Text Color
White
Retroreflective Grade
Not Retroreflective
Sign Mounting Style
Adhesive
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Shape
Horizontal Rectangle
Graffiti Resistant
No
Sign Legend
Flammable No Smoking, Sparks, or Open Flames.
Abrasion Resistant
Yes
Maximum Service Temperature
300 Degrees F
Sign Legend Text Color
Black
Mirror Print
No
Sign Header Background Color
Red
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Type
Safety
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Flammable No Smoking, Sparks, or Open Flames., Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1/4 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.