Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Instruction, 3-1/2 In. H, PK10, OSL-842-10PK

  • Mfr # OSL-842-10PK

  • Zoro # G4840297


product price: $5.39
/pk 10, $0.54/ea

Key Features

Header
No Header
Material
Vinyl
Width
5 in
Height
3 1/2 in
Standards
ANSI Z535, OSHA 29 CFR 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSL-842-10PK
Zoro #
G4840297
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.005 in
Sign Legend Character Height
3/4 in

Details

Header
No Header
Material
Vinyl
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
Red on White
Legend
Empty Cylinder Do Not Use
Background Color
White
Legend/Background Color
Red/White
Write on Surface
No
Legend Style
Text
Item
Label
Metal Detectable
No
Legend Color
Red
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Sign Mounting Location
Door, Equipment, Wall
Sign Legend Background Color
White
Mirror Print
No
Printed Language
English
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Style
Adhesive
Adhesive Style
Permanent
Sign Header
No Header
Sign Format
Other Format
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Number of Printed Sides
1
Graffiti Resistant
No
Sign Shape
Horizontal Rectangle
Chemical Resistant
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Material
Polyester
Minimum Application Temperature
50 Degrees F
Sign Legend
Empty Cylinder Do Not Use
Retroreflective Grade
Not Retroreflective
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Legend Text Color
Red
Maximum Service Temperature
300 Degrees F
Abrasion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Type
Safety
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Empty Cylinder Do Not Use, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 3/4 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.