Label, Instruction, 3-1/2 In. H, PK10, OSL-846-10PK

  • Mfr # OSL-846-10PK

  • Zoro # G4059727


product price: $8.79
/pk 10, $0.88/ea

Key Features

Header
Notice
Material
Vinyl
Width
5 in
Height
3 1/2 in
Standards
ANSI Z535, OSHA 29 CFR 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSL-846-10PK
Zoro #
G4059727
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.005 in
Sign Legend Character Height
3/8 in

Details

Header
Notice
Material
Vinyl
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
Black/Blue/White
Header Background Color
Blue
Legend
Notice Employees Must Wash Hands Before Returning to Work
Background Color
White
Legend/Background Color
Black, Blue/White
Write on Surface
No
Item
Label
Self-Adhesive
Yes
Legend Style
Text
Legend Color
Black
Header Legend Color
White
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Metal Detectable
No
Retroreflective Grade
Not Retroreflective
Graffiti Resistant
No
Sign Legend
Employees Must Wash Hands Before Returning to Work
Adhesive Type
Acrylic
Mirror Print
No
Material Properties
Flexible
Abrasion Resistant
Yes
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Style
Adhesive
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Adhesive Style
Permanent
Maximum Service Temperature
300 Degrees F
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Sign Legend Text Color
Black
Minimum Application Temperature
50 Degrees F
Protective Coating
Clear Film Laminate
Sign Shape
Horizontal Rectangle
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Sign Material
Polyester
Sign Header Background Color
Blue
Sign Header
Notice
Chemical Resistant
Yes
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Mounting Location
Door, Equipment, Wall
Sign Header Text Color
White
Type
Safety
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Employees Must Wash Hands Before Returning to Work, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 3/8 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.