Label, Instruction, 3-1/2 In. H, PK10, OSL-847-10PK

  • Mfr # OSL-847-10PK

  • Zoro # G4216922


product price: $8.79
/pk 10, $0.88/ea

Key Features

Header
Notice
Material
Vinyl
Width
5 in
Height
3 1/2 in
Standards
ANSI Z535, OSHA 29 CFR 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSL-847-10PK
Zoro #
G4216922
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.005 in
Sign Legend Character Height
1/2 in

Details

Header
Notice
Material
Vinyl
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Subject Matter
Instruction
Language
English
Shape
Rectangle
Color
Black/Blue/White
Header Background Color
Blue
Legend
Notice No Food or Drink Allowed
Background Color
White
Legend/Background Color
Black, Blue/White
Write on Surface
No
Legend Color
Black
Item
Label
Header Legend Color
White
Self-Adhesive
Yes
Legend Style
Text
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Number of Printed Sides
1
Sign Header
Notice
Sign Material
Polyester
ANSI 969 Compliant
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Header Background Color
Blue
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
No
Sign Mounting Location
Door, Equipment, Wall
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Sign Legend
No Food or Drink Allowed
Sign Format
ANSI/OSHA Format
Printed Language
English
Sign Legend Text Color
Black
Sign Mounting Style
Adhesive
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Maximum Service Temperature
300 Degrees F
Corrosion Resistant
Yes
Adhesive Style
Permanent
Sign Header Style
Text
Sign Legend Style
Text
Sign Shape
Horizontal Rectangle
Adhesive Type
Acrylic
Glow In The Dark
No
Minimum Application Temperature
50 Degrees F
Material Properties
Flexible
Retroreflective Grade
Not Retroreflective
Mirror Print
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Type
Safety
Product Type
Label

Description

Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Food or Drink Allowed, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 1/2 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.