Zoro Homepage

Label, Keep Away from Heat, 500 Labels

  • Mfr # HMSL-3506-P500

  • Zoro # G4817172


product price: $16.49
/ea

Key Features

Language
English
Legend
Keep Away from Heat
Material
Paper
Height
5
Width
3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMSL-3506-P500
Zoro #
G4817172
UPC #
-
Country of Origin
United States

Dimensions

Height
5
Width
3-1/2"
Label Height
5 in
Label Width
3 1/2 in

Details

Item
Instructional Handling Label
Language
English
Legend
Keep Away from Heat
Material
Paper
Standards
CFR 49, IMDG, IATA, ICAO
Header
No Header
Legend Color
black
Shape
Rectangle
Background Color
White
Legend Style
Symbol and Text
Labels per Roll
500
Color
Black and Red on White
Message Header
Climate
Message
Keep Away from Heat
Primary Label Subject
Shipping Contents
Product Type
Instructional Handling Label
Label Material
Paper

Description

Instructional Handling Label, Language English, Primary Label Subject Shipping Contents, Message Header Climate, Message Keep Away from Heat, Label Width 3 1/2 in, Label Height 5 in, Material Paper, Background Color White, Labels per Roll 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.