Zoro Homepage

Label, Limited Qty, 2.5 In, 100 Labels

  • Mfr # HMSL-2500-P100

  • Zoro # G4813024


product price: $5.59
/pk 100, $0.06/ea

Key Features

Language
English
Legend
Limited Quantities
Material
Paper
Height
2-1/2"
Width
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMSL-2500-P100
Zoro #
G4813024
UPC #
-
Country of Origin
United States

Dimensions

Height
2-1/2"
Width
2-1/2"
Label Width
2 1/2 in
Label Height
2 1/2 in

Details

Item
DOT Handling Label
Language
English
Legend
Limited Quantities
Material
Paper
Shape
Diamond
Standards
CFR 49, IMDG, IATA, ICAO
Legend Style
Blank
Header
No Header
Background Color
Black, White
Color
Black on White
Labels per Roll
100
Handling Label/Placard Type
Limited Quantities
DOT/UN Product Form
Label
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Limited Quantities, DOT/UN Product Form Label, Message Not Applicable, Label Width 2 1/2 in, Label Height 2 1/2 in, Material Paper, Labels per Roll 100, Background Color Black, White, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.