Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Oxygen, 4 In x 4 In, 100 Labels

  • Mfr # HMSL-0040-P100

  • Zoro # G4812972


product price: $5.15
/ea

Key Features

Language
English
Legend
Oxygen
Material
Paper
Height
4
Width
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMSL-0040-P100
Zoro #
G4812972
UPC #
-
Country of Origin
United States

Dimensions

Height
4
Width
4
Label Width
4 in
Label Height
4 in

Details

Item
DOT Container Label
Language
English
Legend
Oxygen
Material
Paper
Legend Style
Symbol and Text
Background Color
Yellow
Shape
Diamond
Legend Color
black
Standards
CFR 49, IMDG, IATA, ICAO
Header
No Header
Color
Black on Yellow
Message
Oxygen
Labels per Roll
100
Container Label/Placard Type
Hazardous Class
Hazard Class
Class 2 (Gases)
DOT/UN Product Form
Label

Description

DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Label, Message Oxygen, Label Width 4 in, Label Height 4 in, Material Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.