Zoro Homepage

Label, Oxygen, 4 In x 4 In, 250 Labels

  • Mfr # HMSL-0040-V250

  • Zoro # G4812945


product price: $18.79
/ea

Key Features

Language
English
Legend
Oxygen
Material
Vinyl
Height
4
Width
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMSL-0040-V250
Zoro #
G4812945
UPC #
-
Country of Origin
United States

Dimensions

Height
4
Width
4
Label Width
4 in
Label Height
4 in

Details

Item
DOT Container Label
Language
English
Legend
Oxygen
Material
Vinyl
Background Color
Yellow
Shape
Diamond
Legend Color
black
Self-Adhesive
Yes
Header
No Header
Standards
CFR 49, IMDG, IATA, ICAO
Legend Style
Symbol and Text
Color
Black on Yellow
Message
Oxygen
Hazard Class
Class 2 (Gases)
Labels per Roll
250
DOT/UN Product Form
Label
Container Label/Placard Type
Hazardous Class

Description

DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Label, Message Oxygen, Label Width 4 in, Label Height 4 in, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.