Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Oxygen, 4 In x 4 In, 500 Labels

  • Mfr # HMSL-0040-P500

  • Zoro # G4817181


product price: $15.29
/ea

Key Features

Language
English
Legend
Oxygen
Material
Paper
Height
4
Width
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMSL-0040-P500
Zoro #
G4817181
UPC #
-
Country of Origin
United States

Dimensions

Height
4
Width
4
Label Height
4 in
Label Width
4 in

Details

Item
DOT Container Label
Language
English
Legend
Oxygen
Material
Paper
Standards
CFR 49, IMDG, IATA, ICAO
Background Color
Yellow
Shape
Diamond
Legend Style
Symbol and Text
Header
No Header
Legend Color
black
Color
Black on Yellow
Labels per Roll
500
Hazard Class
Class 2 (Gases)
Container Label/Placard Type
Hazardous Class
DOT/UN Product Form
Label
Message
Oxygen

Description

DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Label, Message Oxygen, Label Width 4 in, Label Height 4 in, Material Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.