Left Arrow Floor Marker, 17 in H, 17 in W, Vinyl, Circle, No Text, FS-17-733

  • Mfr # FS-17-733

  • Zoro # G8516384


product price: $41.99
/ea

Key Features

Header
No Header
Legend
Left Arrow Symbol
Width
17 in
Height
17 in
Sign Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-17-733
Zoro #
G8516384
UPC #
754473645601
Country of Origin
United States

Dimensions

Width
17 in
Height
17 in
Thickness
0.012 in

Details

Item
Left Arrow Floor Marker
Header
No Header
Legend
Left Arrow Symbol
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
No Text
Sign Background Color
Blue
Operating Temp. Range
-40 Degrees to 180 Degrees F

Description

Left Arrow Floor Marker, Sign Subject Matter Pedestrian Traffic, Height 17 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Left Arrow Symbol, Printed Language No Text, Sign Shape Circle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.