Zoro Homepage

Letter Label, Vinyl, 3 in H, 2 in W, PK5

  • Mfr # DWR-3-M-5

  • Zoro # G9497101


product price: $3.99
/pk 5, $0.80/ea

Key Features

Material
Vinyl
Overall Height
3 in
Character Height
3 in
Character Color
White
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWR-3-M-5
Zoro #
G9497101
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Character Height
3 in
Character Width
1 15/16 in
Overall Width
2 in

Details

Item
Reflective Letter Label
Material
Vinyl
Character Color
White
Character Type
Letters
Number of Pieces
5
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Engineer-Grade Retroreflective
Includes
(5) Pack
Color
Reflective White
Character
M
Glow-in-the-Dark
No
Markers per Card
5
Number of Cards
5
Meets USCG Registration Guidelines
No
Font
Gothic
Self-Spacing/Aligning
No
Visibility
Reflective
Adhesive Type
Permanent Adhesive
Letter Casing
Uppercase
Character Color Gradient
Solid Color
Embossed
No
Application
General Identification
Series
DWR
APWA Compliant Color
No
Characters Included
M

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included M, Die Cut Yes, Embossed No, Font Gothic, Includes (5) Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.