Zoro Homepage

Letter Label, Vinyl, 6 in H, 3-1/2 in W

  • Mfr # DBV-SINGLE-6-F

  • Zoro # G2820435


product price: $1.89
/ea

Key Features

Material
Vinyl
Overall Height
6 in
Character Height
6 in
Character Color
Black
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBV-SINGLE-6-F
Zoro #
G2820435
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Character Height
6 in
Overall Width
3 1/2 in
Character Width
3 in

Details

Item
Letter Label
Material
Vinyl
Character Color
Black
Character Type
Letters
Number of Pieces
1
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Non-Reflective
Includes
1 Pack
Character
F
Color
Black
Glow-in-the-Dark
No
Font
Gothic
Letter Casing
Uppercase
Characters Included
F
Application
General Identification
Embossed
No
Self-Spacing/Aligning
No
Series
DBV
APWA Compliant Color
No
Meets USCG Registration Guidelines
No
Adhesive Type
Permanent Adhesive
Character Color Gradient
Solid Color
Visibility
Standard

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Black, Character Color Gradient Solid Color, Character Height 6 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included F, Die Cut Yes, Embossed No, Font Gothic, Includes 1 Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.