Zoro Homepage

Letter Label, Vinyl, 6 in H, 3 in W

  • Mfr # DWR-6-F-EA

  • Zoro # G9497214


product price: $2.89
/ea

Key Features

Material
Vinyl
Overall Height
6 in
Character Height
6 in
Character Color
White
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWR-6-F-EA
Zoro #
G9497214
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 in
Character Height
6 in
Character Width
3 in
Overall Width
3 1/32 in

Details

Item
Reflective Letter Label
Material
Vinyl
Character Color
White
Character Type
Letters
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Engineer-Grade Retroreflective
Includes
(1) Each
Character
F
Color
Reflective White
Adhesive Type
Permanent Adhesive
Characters Included
F
Font
Gothic
Meets USCG Registration Guidelines
No
APWA Compliant Color
No

Description

Letter Label, Adhesive Type Permanent Adhesive, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Height 6 in, Character Type Letters, Characters Included F, Die Cut Yes, Font Gothic, Includes (1) Each, Indoor/Outdoor Usage Indoor/Outdoor, Material Vinyl, Meets USCG Registration Guidelines No, Overall Height 6 in, Overall Width 3 1/32 in, Retroreflective Grade Engineer-Grade Retroreflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.