Zoro Homepage

Letter Label, Vinyl, 8 in H, 4-3/4 in W

  • Mfr # DWR-SINGLE-8-W

  • Zoro # G2821878


product price: $3.89
/ea

Key Features

Material
Vinyl
Overall Height
8 in
Character Height
8 in
Character Color
White
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWR-SINGLE-8-W
Zoro #
G2821878
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 in
Character Height
8 in
Overall Width
4 3/4 in
Character Width
6 in

Details

Item
Reflective Letter Label
Material
Vinyl
Character Color
White
Character Type
Letters
Number of Pieces
1
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Engineer-Grade Retroreflective
Includes
1 Pack
Character
W
Color
Reflective White
Glow-in-the-Dark
No
Font
Gothic
Adhesive Type
Permanent Adhesive
Series
DWR
Visibility
Reflective
APWA Compliant Color
No
Letter Casing
Uppercase
Application
General Identification
Meets USCG Registration Guidelines
No
Self-Spacing/Aligning
No
Character Color Gradient
Solid Color
Characters Included
W
Embossed
No

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color White, Character Color Gradient Solid Color, Character Height 8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included W, Die Cut Yes, Embossed No, Font Gothic, Includes 1 Pack, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.