Zoro Homepage

LetterLabel, Vinyl, 2-7/8inH, 1-3/4inW, PK25

  • Mfr # RUM200-M-YB

  • Zoro # G4905616


product price: $9.19
/pk 25, $0.37/ea

Key Features

Material
Vinyl
Overall Height
2 7/8 in
Character Height
2 1/2 in
Character Color
Yellow
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUM200-M-YB
Zoro #
G4905616
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 7/8 in
Character Height
2 1/2 in
Overall Width
1 3/4 in
Character Width
1 3/4 in

Details

Item
Reflective Letter Label
Material
Vinyl
Character Color
Yellow
Character Type
Letters
Number of Pieces
25
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Engineer-Grade Retroreflective
Includes
(25) Markers
Character
M
Legend Color
Yellow
Color
Reflective Yellow on Black
Standards
ASTM D 4956
Background Color
Black
Glow-in-the-Dark
No
Package Type
Plastic Carrying Case
Self-Spacing/Aligning
No
Character Color Gradient
Solid Color
Font
Swis 721 BT Bold Cn
Series
RUM
Characters Included
M
Application
General Identification
Letter Casing
Uppercase
APWA Compliant Color
No
Meets USCG Registration Guidelines
No
Visibility
Hi-Vis, Reflective
Adhesive Type
Permanent Adhesive
Embossed
No

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Black, Character Color Yellow, Character Color Gradient Solid Color, Character Height 2 1/2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included M, Die Cut Yes, Embossed No, Font Swis 721 BT Bold Cn, Includes (25) Markers, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.