Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LetterLabel, Vinyl, 2-7/8inH, 1-3/4inW, PK25

  • Mfr # RUM200-T-YB

  • Zoro # G4906011


product price: $7.99
/pk 25, $0.32/ea

Key Features

Material
Vinyl
Overall Height
2 7/8 in
Character Height
2 1/2 in
Character Color
Yellow
Character Type
Letters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUM200-T-YB
Zoro #
G4906011
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 7/8 in
Character Height
2 1/2 in
Overall Width
1 3/4 in
Character Width
1 3/4 in

Details

Item
Reflective Letter Label
Material
Vinyl
Character Color
Yellow
Character Type
Letters
Number of Pieces
25
Indoor/Outdoor Usage
Indoor/Outdoor
Die Cut
Yes
Retroreflective Grade
Engineer-Grade Retroreflective
Includes
(25) Markers
Standards
ASTM D 4956
Character
T
Background Color
Black
Legend Color
Yellow
Color
Reflective Yellow on Black
Glow-in-the-Dark
No
Package Type
Plastic Carrying Case
Characters Included
T
Adhesive Type
Permanent Adhesive
Font
Swis 721 BT Bold Cn
Self-Spacing/Aligning
No
Embossed
No
Character Color Gradient
Solid Color
Meets USCG Registration Guidelines
No
Series
RUM
APWA Compliant Color
No
Application
General Identification
Visibility
Hi-Vis, Reflective
Letter Casing
Uppercase

Description

Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color Black, Character Color Yellow, Character Color Gradient Solid Color, Character Height 2 1/2 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included T, Die Cut Yes, Embossed No, Font Swis 721 BT Bold Cn, Includes (25) Markers, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.